Grnd Rod Clmp, Brnz, Sil Brnz, 3/8"dia,#10 Sol-#2Strnd, 6mm² Sol-25 mm² Strand

Item #: 0892451

Cat #: CP38

UPC: 782856307013

$ 4.98 EA
Company wide:
0 in stock
Documents & Guides
For use with copper-bonded ground rods. These are standard clamps that need a 3/8" Wrench.

Overview

For use with copper-bonded ground rods. These are standard clamps that need a 3/8" Wrench.

Bronze clamp to make a mechanical connection from copper bonded ground rod to round conductor.

Also known as: 782856307013, CP38, CADCP38

Features & Benefits

  • For use with copper-bonded ground rods
  • Parts that are UL 467 Listed are suitable for direct burial in earth or concrete

Specifications

Material: Silicon Bronze
Standards: California Proposition 65
Allowable Gauge Range: 10 - 2
Material: Silicon Bronze
Allowable Gauge Range: 10 - 2
Standards: California Proposition 65