Wrieway Reducer, 6x6

Item #: 0892398

Cat #: F66T3R44R

UPC: 783510437893

$ 228.79 EA
Company wide:
0 in stock
Wireway Reducer, Material: Steel, Dimensions: 6" x 6"

Overview

Wireway Reducer, Material: Steel, Dimensions: 6" x 6"

Lay-in Painted Galvanized Reducers are used to reduce to a smaller wireway size.

Also known as: 783510437893, F66T3R44R, HOFF66T3R44R

Specifications

Height: 6 in
Material: Steel
Width: 6 in
IP/NEMA Rating: NEMA 3R
Height: 6 in
Width: 6 in
Material: Steel
IP/NEMA Rating: NEMA 3R