Convenient Ground Electrode Kit, CP58 Clamp, #8 Solid-#2 Stranded

Item #: 0892355

Cat #: CGE5CP

UPC: 782856594642

$ 128.99 EA
Company wide:
0 in stock
Documents & Guides
Ergonomic Installation, Ground Rod Kit, Ground Rod to Conductor clamp, drive sleeve. Ground rods, ground clamp, compression coupler and drive sleeve for use with # 8 Solid - #2 strd.

Overview

Ergonomic Installation, Ground Rod Kit, Ground Rod to Conductor clamp, drive sleeve. Ground rods, ground clamp, compression coupler and drive sleeve for use with # 8 Solid - #2 strd.

Ergonomic Installation, Ground Rod Kit, Ground Rod to Conductor clamp, drive sleeve.

Also known as: 782856594642, CGE5CP, CADCGE5CP

Features & Benefits

  • Kit includes two ground rods, ground clamp, compression coupler and drive sleeve
  • UL®-Listed and NEC®-Compliant
  • Allows for installation from ground level
  • Two 4' (1.2 m) ground rods with coupler provide more convenient storage and transportation than one 8' (2.4 m) ground rod

Specifications

Standards: California Proposition 65, Build America Buy America Compliant
Allowable Gauge Range: 8 - 2
Material: Copper-Bonded Steel
Standards: California Proposition 65, Build America Buy America Compliant
Material: Copper-Bonded Steel
Allowable Gauge Range: 8 - 2