Per USA DOE Ban, This Product Is No Longer Available For Sale

Item #: 0892308
Cat #: 2009
UPC:
Call for price
Company wide:
0 in stock
Documents & Guides
60 Watt Decorative Flame Tip Lamp, Clear, 130 Volt, Candelabra Base

Overview

60 Watt Decorative Flame Tip Lamp, Clear, 130 Volt, Candelabra Base
Also known as: 2009, HCO2009

Specifications

Shape: CA10 (Bent Tip)
Color: Clear
Lumens: 650, 580
Wattage: 60
Light Technology: Incandescent
Base: Candelabra Screw (E12)
Shape: CA10 (Bent Tip)
Lumens: 650, 580
Light Technology: Incandescent
Color: Clear
Wattage: 60
Base: Candelabra Screw (E12)

Customer Reviews

No reviews for this product
(0)