Wallplate Insert, 2-Port, Telephone/Video, 6P4C, F-Connector, White

Item #: 0892306

Cat #: 40659-W

UPC: 078477412541

$ 4.37 EA
Company wide:
11 in stock
Documents & Guides
Wallplate Insert, Decora, 2-Port, Telephone/Video, 6P4C, F-Connector, White.

Overview

Wallplate Insert, Decora, 2-Port, Telephone/Video, 6P4C, F-Connector, White.

Leviton Telephone and Video Decora inserts are ideal where flush mount telephone or video connection plates are needed. The Decora inserts support voice and video applications in NEMA openings where a Decora-brand look is desired. Durable video connection wallplates are available with a nickel-plated female-to-female 75 Ohm F-Connector Coupler.

Also known as: 078477412541, 40659-W, LEV40659W

Specifications

Mounting: Insert
Gangs: 1
Color: White
Number of Ports: 2
Mounting: Insert
Color: White
Gangs: 1
Number of Ports: 2