Stainless Steel Ground Rod, Threaded, 5/8" dia, 8'

Item #: 0892305

Cat #: 685880S

UPC: 782856358299

$ 326.01 EA
Company wide:
0 in stock
Documents & Guides
long life, mechanical strength, corrosion resistance, galvanic, dissimilar metals,. 302 SS Ground Rod, Threaded, 5/8" x 8'.

Overview

long life, mechanical strength, corrosion resistance, galvanic, dissimilar metals,. 302 SS Ground Rod, Threaded, 5/8" x 8'.

long life, mechanical strength, corrosion resistance, galvanic, dissimilar metals,.

Also known as: 782856358299, 685880S, CAD685880S

Features & Benefits

  • Utilizes a cut thread for highly corrosive soil

Specifications

Size: 5/8 in
Length: 8 ft
Material: Stainless Steel
Weight: 7.800 lb
Size: 5/8 in
Material: Stainless Steel
Length: 8 ft
Weight: 7.800 lb