70W MP ED17 MED PS PROLUME UN2911

Item #: 0892287

Cat #: 108268

UPC: 807154182688

$ 33.45 EA
Company wide:
0 in stock

Overview

70W MP ED17 MED PS PROLUME
Also known as: 807154182688, 108268, HCO108268

Specifications

Type: Pulse Start
Wattage: 70
Base: Medium Screw (E26)
Color Temperature: 4000 (Cool White)
ANSI Code: M98/O
Color Rendering Index (CRI): 65
Shape: ED17 (Elliptical Dimple)
Lumens: 5300
Light Technology: HID
Type: Pulse Start
Base: Medium Screw (E26)
ANSI Code: M98/O
Shape: ED17 (Elliptical Dimple)
Light Technology: HID
Wattage: 70
Color Temperature: 4000 (Cool White)
Color Rendering Index (CRI): 65
Lumens: 5300