Stainless Steel Ground Rod, Threaded, 5/8" dia, 10'

Item #: 0892271

Cat #: 685800S

UPC: 782856358305

$ 381.95 EA
Company wide:
0 in stock
Documents & Guides
CAD 685800S ROD GRD SS SECT 5

Overview

CAD 685800S ROD GRD SS SECT 5

long life, mechanical strength, corrosion resistance, galvanic, dissimilar metals,.

Also known as: 782856358305, 685800S, CAD685800S

Features & Benefits

  • Utilizes a cut thread for highly corrosive soil

Specifications

Size: 5/8 in
Material: Stainless Steel
Length: 10 ft
Weight: 10.400 lb
Size: 5/8 in
Length: 10 ft
Material: Stainless Steel
Weight: 10.400 lb