Stainless Steel Ground Rod, Threaded, 1" dia, 10'

Item #: 0892266

Cat #: 684400S

UPC: 782856716082

Company wide:
0 in stock
Documents & Guides
CAD 684400S ROD GRD SS304 1X1

Overview

CAD 684400S ROD GRD SS304 1X1

long life, mechanical strength, corrosion resistance, galvanic, dissimilar metals,.

Also known as: 782856716082, 684400S, CAD684400S

Features & Benefits

  • Utilizes a cut thread for highly corrosive soil

Specifications

Size: 1 in
Material: Stainless Steel
Length: 10 ft
Weight: 26.800 lb
Size: 1 in
Length: 10 ft
Material: Stainless Steel
Weight: 26.800 lb