Made in USA Sustainable

245W Module,*** Discontinued ***

Item #: 0892263
Cat #: SW245MONOV2.5
UPC:
Call for price
Company wide:
0 in stock
Documents & Guides
245 Watt, 600V DC, Sunmodule Series, Silver Aluminum Frame, 46.7 lbs,*No Scheduled Production* *** Discontinued ***

Overview

245 Watt, 600V DC, Sunmodule Series, Silver Aluminum Frame, 46.7 lbs,*No Scheduled Production* *** Discontinued ***
Also known as: SW245MONOV2.5, SOWSW245MONOV2.5

Specifications

Wattage: 245
Volts DC: 600
Wattage: 245
Volts DC: 600

Customer Reviews

No reviews for this product
(0)