Beam Clamp for Solid Round Conductor, CBSC13, CBSC14 ERICO CU-BOND Conductor

Item #: 0892196

Cat #: SBCS1314

UPC: 782856860778

$ 45.80 EA
Company wide:
0 in stock
Documents & Guides
CAD SBCS1314 CLAMP ASSEMBLY B

Overview

CAD SBCS1314 CLAMP ASSEMBLY B

Beam Clamp for Solid Round Conductor.

Also known as: 782856860778, SBCS1314, CADSBCS1314

Features & Benefits

  • Clamp for attaching solid round conductor such as nVent ERICO Cu-Bond Round Conductor to flat metal objects such as I-beams, angle irons and channel irons
  • For use with copper-bonded, copper, or stainless steel solid conductors

Specifications

Width: 2.170 in
Depth: 2.760 in
Material: 316 Stainless Steel
Width: 2.170 in
Material: 316 Stainless Steel
Depth: 2.760 in