Air Conditioner, N36 Series, 6000 BTU, Steel

Item #: 0892132

Cat #: N360616G050

UPC: 783510219215

$ 6600.20 EA
Company wide:
0 in stock
Air Conditioner for Enclosure, SpectraCool Narrow Indoor/Outdoor, N36 Series, 6000 BTU, 115 Volt, Steel With Light Gray Finish

Overview

Air Conditioner for Enclosure, SpectraCool Narrow Indoor/Outdoor, N36 Series, 6000 BTU, 115 Volt, Steel With Light Gray Finish

Spectracool Narrow Compact Indoor Air Conditioners are designed to accommodates 12 inch deep cabinets, use R143A earth friendly refridgerants, and are UL listed to save customers time and money with agency approvals.

Also known as: 783510219215, N360616G050, HOFN360616G050

Features & Benefits

  • Narrow design accommodates 12-inch (300-mm) deep cabinets
  • Level 1 Protection Includes: Protective coatings only applied to copper tubing and coils on the condenser (exterior facing) side as well as thermostat coatings
  • Attractive industrial design with minimal use of visible fasteners
  • Level 2 Protection Include: Everything that was coated in Level 1, plus protective coatings applied to the evaporator (interior facing ) side and an additional wrap around the thermostat
  • Cleanable, reusable aluminum mesh filter protects coils for maximum cooling performance
  • R407C, R513A or R134a refrigerants
  • Models for 115, 230 and 400/460 3-phase VAC power input
  • Outdoor model operating temperature range from -40 F/-40 C to 131 F/55 C (125 F/52 C on N28 Series)
  • Reliable mechanical thermostat on enclosure side of the unit; indoor air conditioner models include digital display on ambient side

Specifications

Width: 11.500 in
Depth: 14 in
Color: Light Gray
Height: 36 in
Finish: Powder Coated
IP/NEMA Rating: NEMA 4
Mounting: Side wall
Weight: 107 lb
Width: 11.500 in
Color: Light Gray
Finish: Powder Coated
Mounting: Side wall
Depth: 14 in
Height: 36 in
IP/NEMA Rating: NEMA 4
Weight: 107 lb