Stamped Standing Seam Clamp, Stainless Steel, M6 Thread Size

Item #: 0892131

Cat #: LPS815

UPC: 782856590231

$ 22.61 EA
Company wide:
0 in stock
Documents & Guides
Standing Seam Clamps for rectangular, rounded or boxed ridge seams. These Stamped Standing Seam Clamp is stainless steel and has a M6 thread size.

Overview

Standing Seam Clamps for rectangular, rounded or boxed ridge seams. These Stamped Standing Seam Clamp is stainless steel and has a M6 thread size.

Standing Seam Clamps for rectangular, rounded or boxed ridge seams.

Also known as: 782856590231, LPS815, CADLPS815

Features & Benefits

  • Clamps to rectangular, rounded or boxed ridge seams
  • For use with one hole cable straps to secure conductors

Specifications

Depth: 1.500 in
Material: Stainless Steel 18-8 (EN 1.4305)
Width: 1.820 in
Depth: 1.500 in
Width: 1.820 in
Material: Stainless Steel 18-8 (EN 1.4305)