2" PVC 90° Utility Elbow, 24" Radius, Schedule 40, Gray, Integral Bell End

Item #: 0892122

Cat #: UC9DJB

UPC: 034481342328

$ 76.46 EA
Company wide:
0 in stock
Documents & Guides
2 Inch PVC 90 Degree Utility Sweep Elbow, 24 Inch Radius, Deep-Socket, Schedule 40, Gray, Integral Bell End

Overview

2 Inch PVC 90 Degree Utility Sweep Elbow, 24 Inch Radius, Deep-Socket, Schedule 40, Gray, Integral Bell End
Also known as: 034481342328, UC9DJB, CARUC9DJB

Specifications

Type: Schedule 40
Color: Gray
Material: PVC
Diameter: 2 in
Angle: 90°
Sweep Radius: 24 in
Type: Schedule 40
Material: PVC
Angle: 90°
Color: Gray
Diameter: 2 in
Sweep Radius: 24 in