Mini Circuit Breaker S800 1 Pole K 80 Amp

Item #: 0892057

Cat #: S801U-K80

UPC: 612271214361

$ 332.07 EA
Company wide:
0 in stock
Documents & Guides
ABB 1 Pole, 80 Amps Rated At 240 Vac, Series Miniature Circuit Breaker With Thermal-magnetic Trip Device, K Trip Curve, And 50ka Interrupt Current Rating

Overview

ABB 1 Pole, 80 Amps Rated At 240 Vac, Series Miniature Circuit Breaker With Thermal-magnetic Trip Device, K Trip Curve, And 50ka Interrupt Current Rating
Also known as: 612271214361, S801U-K80, ABBS801UK80

Specifications

Mounting: DIN Rail
Poles: 1
Amps: 80
Volts AC: 240, 415
Type: Trip Curve K
Interrupt Rating AC: 25 kA
Mounting: DIN Rail
Amps: 80
Type: Trip Curve K
Poles: 1
Volts AC: 240, 415
Interrupt Rating AC: 25 kA