Air Terminal, Imperial Thread, S304, 5/8" dia, Sharp, 96"

Item #: 0892043

Cat #: LPS418

UPC: 782856434986

$ 809.54 EA
Company wide:
0 in stock
Documents & Guides
CAD LPS418 POINT SS INDUSTRIA

Overview

CAD LPS418 POINT SS INDUSTRIA

Air Terminal, Imperial Thread.

Also known as: 782856434986, LPS418, CADLPS418

Features & Benefits

  • Lightning strike termination points for use with air terminal bases

Specifications

Height: 96 in
Material: Stainless Steel 304
Weight: 8.390 lb
Height: 96 in
Weight: 8.390 lb
Material: Stainless Steel 304