Wall Board 1/8" Kit with Combo Slot/Phillips 1/8" x 3" Truss Head Machine Screws

Item #: 0892026

Cat #: WDT83

UPC: 781002810223

Company wide:
0 in stock
Documents & Guides
Wall Board 1/8" Kit with Combo Slot/Phillips 1/8" x 3" Truss Head Machine Screws

Overview

Wall Board 1/8" Kit with Combo Slot/Phillips 1/8" x 3" Truss Head Machine Screws

The DrillerToggle® provides the holding power of a Toggle Bolt with the ease of installation of a WallDriller®. The toggle action supplies extra holding power in drywall, while its self-drilling tip eliminates all the extra hassles and messes of installing a regular toggle anchor. The DrillerToggle™s fine centered point helps guide the anchor into the wall with flawless precision. It's sharp cutting edge reduces the force required to cut the material, and its powerful toggling mechanism holds tightly behind the drywall.

Also known as: 781002810223, WDT83, DOTWDT83

Specifications

Diameter: 1/8 in
Length: 3 in
Material: Nylon
Diameter: 1/8 in
Material: Nylon
Length: 3 in