8.8W BR30 LED Lamp, 50K

Item #: 0892019

Cat #: BR30-65W-50K-U1

UPC: 849665017639

Company wide:
0 in stock
Documents & Guides
8.8W BR30 LED Lamp, 50K

Overview

8.8W BR30 LED Lamp, 50K
Also known as: 849665017639, BR30-65W-50K-U1, CLLBR3065W50KU1

Specifications

Color Temperature: 5000 (Bright White)
Shape: BR30 (Bulged Reflector)
Color Temperature: 5000 (Bright White)
Shape: BR30 (Bulged Reflector)