Air Terminal, Imperial Thread, S304, 5/8" dia, Sharp, 24"

Item #: 0891988

Cat #: LPS412

UPC: 782856434863

$ 289.11 EA
Company wide:
0 in stock
Documents & Guides
CAD LPS412 POINT SS INDUSTRIA

Overview

CAD LPS412 POINT SS INDUSTRIA

Air Terminal, Imperial Thread.

Also known as: 782856434863, LPS412, CADLPS412

Features & Benefits

  • Lightning strike termination points for use with air terminal bases

Specifications

Height: 24 in
Material: Stainless Steel 304
Weight: 2.100 lb
Height: 24 in
Weight: 2.100 lb
Material: Stainless Steel 304