Air Terminal, Imperial Thread, S304, 5/8" dia, Sharp, 18"

Item #: 0891965

Cat #: LPS411

UPC: 782856434849

$ 232.10 EA
Company wide:
0 in stock
Documents & Guides
CAD LPS411 POINT SS INDUSTRIA

Overview

CAD LPS411 POINT SS INDUSTRIA

Air Terminal, Imperial Thread.

Also known as: 782856434849, LPS411, CADLPS411

Features & Benefits

  • Lightning strike termination points for use with air terminal bases

Specifications

Height: 18 in
Material: Stainless Steel 304
Weight: 1.570 lb
Height: 18 in
Weight: 1.570 lb
Material: Stainless Steel 304