Female-Female Adaptor, Imperial Thread, S304, 5/8 UNC, 5/8 UNC

Item #: 0891930

Cat #: LPS2955F5F

UPC: 782856434818

$ 73.08 EA
Company wide:
0 in stock
Documents & Guides
CAD LPS2955F5F ADAPTADOR DE A

Overview

CAD LPS2955F5F ADAPTADOR DE A

Threaded adaptor with hexagonal body for ease of tightening.

Also known as: 782856434818, LPS2955F5F, CADLPS2955F5F

Features & Benefits

  • Threaded adaptor with hexagonal body for ease of tightening

Specifications

Width: 0.750 in
Height: 1.500 in
Material: Stainless Steel 304
Width: 0.750 in
Material: Stainless Steel 304
Height: 1.500 in