High Temperature Ring Terminal, 12-10 AWG

Item #: 0891864

Cat #: HTR12-10

UPC: 662381085214

$ 1.24 EA
Company wide:
0 in stock
Documents & Guides
High Temperature Ring Terminal, 12-10 AWG, #10 Stud, 600 Volt, Nickel Plated Copper, Silver, 50/Pack

Overview

High Temperature Ring Terminal, 12-10 AWG, #10 Stud, 600 Volt, Nickel Plated Copper, Silver, 50/Pack
Also known as: 662381085214, HTR12-10, NSIHTR1210

Specifications

Material: Copper, Nickel Plated
Color: Silver
Volts AC: 600
Stud Size: #10
Allowable Gauge Range: 12 - 10
Material: Copper, Nickel Plated
Volts AC: 600
Allowable Gauge Range: 12 - 10
Color: Silver
Stud Size: #10