High Temperature Ring Terminal, 16-14 AWG

Item #: 0891862

Cat #: HTR16-10

UPC: 662381347466

$ 0.76 EA
Company wide:
0 in stock
Documents & Guides
High Temperature Ring Terminal, 16-14 AWG, #10 Terminal Size, Nickel Plated Copper, Silver, 100/Pack

Overview

High Temperature Ring Terminal, 16-14 AWG, #10 Terminal Size, Nickel Plated Copper, Silver, 100/Pack
Also known as: 662381347466, HTR16-10, NSIHTR1610

Specifications

Material: Copper, Nickel Plated
Color: Silver
Volts AC: 600
Stud Size: #10
Allowable Gauge Range: 16 - 14
Material: Copper, Nickel Plated
Volts AC: 600
Allowable Gauge Range: 16 - 14
Color: Silver
Stud Size: #10