2-pos Mom Key Sel Swtch Sil-bzl Wd-0

Item #: 0891829

Cat #: M22-WS

UPC: 786685280707

$ 73.99 EA
Company wide:
0 in stock

Overview

2-pos Mom Key Sel Swtch Sil-bzl Wd-0

M22 Modular Two Position Key-Operated Selector Switch M22 Modular Two Position Key-Operated Selector Switch, 22.5 mm, Momentary, Return from right, key removable left, Non-illuminated, Bezel: Silver

Also known as: 786685280707, M22-WS, CUTM22WS

Specifications

Size: 22.5 mm
Family / Style: M22
Color: Black
Type: Selector Switch
Size: 22.5 mm
Color: Black
Family / Style: M22
Type: Selector Switch