Wireless Receptacle, 15A, Maestro, White

Item #: 0891806

Cat #: MRF2-15APS-3-WH

UPC: 027557794572

Company wide:
0 in stock
Maestro Wireless Plug-In Appliance Moldule, 120V, 15A, (3) Receptacles Provides 15A Switching for General Purpose, Color: White,

Overview

Maestro Wireless Plug-In Appliance Moldule, 120V, 15A, (3) Receptacles Provides 15A Switching for General Purpose, Color: White,

Maestro Wireless Plug-in Appliance Module, , Plug-in general purpose switch, 15A, 3 receptacles in white

Also known as: 027557794572, MRF2-15APS-3-WH, LUTMRF215APS3WH

Specifications

Type: Switch, Plug In, Wireless
Volts AC: 120
Family / Style: Maestro
Amps: 15
Mounting: Plug
Color: White
Type: Switch, Plug In, Wireless
Family / Style: Maestro
Mounting: Plug
Volts AC: 120
Amps: 15
Color: White