3-Light Porcelain Socket

Item #: 0891746

Cat #: 80-1082

UPC: 045923810824

Company wide:
0 in stock
Documents & Guides
3-Light Porcelain Socket With 1/8 IP Slip Hole With Metal Strap; 24 in. AWM 150C Leads; Aluminum Screw Shell; Glazed; 660W; 250V

Overview

3-Light Porcelain Socket With 1/8 IP Slip Hole With Metal Strap; 24 in. AWM 150C Leads; Aluminum Screw Shell; Glazed; 660W; 250V
Also known as: 045923810824, 80-1082, SAT801082

Specifications

Wattage: 660
Volts AC: 250
Material: Porcelain, Aluminum
Dimmable: No
Wattage: 660
Material: Porcelain, Aluminum
Volts AC: 250
Dimmable: No