Copper-Bonded Ground Rod, Threaded, 1/2" dia, 10', 10 mil Plating, 6.9 lb

Item #: 0891734

Cat #: 631300

UPC: 782856306306

$ 74.62 EA
Company wide:
0 in stock
Documents & Guides
nVent ERICO copper bonded rods combine the strength of steel for ease of installation and molecularly bonded copper, with roll threading process for long lasting corrosion resistance. 1/2" x 10' ground rod with 10 mil plating thickness.

Overview

nVent ERICO copper bonded rods combine the strength of steel for ease of installation and molecularly bonded copper, with roll threading process for long lasting corrosion resistance. 1/2" x 10' ground rod with 10 mil plating thickness.

nVent ERICO copper bonded rods combine the strength of steel for ease of installation and molecularly bonded copper, with roll threading process for long lasting corrosion resistance.

Also known as: 782856306306, 631300, CAD631300

Features & Benefits

  • Cold-rolled threads with continuous, unbroken grain flows preserve copper coating and are stronger than cut threads
  • 99.9% pure electrolytic copper coating
  • Rods have a high carbon steel core and tip that provide superior strength when driving
  • Copper coating will not crack when bent or tear when driven
  • Minimum copper coating of 10 mils on rods listed to UL® 467
  • nVent ERICO name, length, diameter and part number is roll-stamped within 12" (304,8 mm) of chamfered end
  • UL logo and control number where applicable stamped on each rod for easy inspection after installation

Specifications

Standards: California Proposition 65
Material: Copper-Bonded Steel
Weight: 6.900 lb
Standards: California Proposition 65
Weight: 6.900 lb
Material: Copper-Bonded Steel