Breaker, Molded Case, 100A, 3P, 600V, 250 VDC HMCP

Item #: 0891729

Cat #: HMCP100L3C

UPC: 786679398463

$ 2125.50 EA
Company wide:
0 in stock
100 Amp, 3-Pole Series C Motor Circuit Protector, Type HMCP, F-Frame, Intermediate Magnetic, 600 Volt AC, 250 Volt DC, 160 - 240 Magnetic Trip

Overview

100 Amp, 3-Pole Series C Motor Circuit Protector, Type HMCP, F-Frame, Intermediate Magnetic, 600 Volt AC, 250 Volt DC, 160 - 240 Magnetic Trip
Also known as: 786679398463, HMCP100L3C, CUTHMCP100L3C

Specifications

Mounting: Panel
Poles: 3
Volts DC: 250
Amps: 100
Volts AC: 600
Mounting: Panel
Volts DC: 250
Volts AC: 600
Poles: 3
Amps: 100