Copper-Bonded Ground Rod, Cut Bar, 20', 13 mil Plating

Item #: 0891692

Cat #: 6258203

UPC: 782856632634

Company wide:
0 in stock
Documents & Guides
CAD 6258203 BAR CUT 5/8X20 CU

Overview

CAD 6258203 BAR CUT 5/8X20 CU

earthing, copper bonded, earth rod.

Also known as: 782856632634, 6258203, CAD6258203

Features & Benefits

  • 99.9% pure electrolytic copper coating

Specifications

Standards: California Proposition 65
Material: Copper-Bonded Steel
Weight: 16.900 lb
Standards: California Proposition 65
Weight: 16.900 lb
Material: Copper-Bonded Steel