Copper-Bonded Ground Rod, One Pigtail, 5/8" dia, 8', 10 mil Plating

Item #: 0891669

Cat #: 615889

UPC: 782856306221

$ 115.26 EA
Company wide:
0 in stock
Documents & Guides
CAD 615889 ROD GRD 5/8X8 CU B

Overview

CAD 615889 ROD GRD 5/8X8 CU B

The Copper-Bonded Ground Rod, One Pigtail are manufactured to provide a consistent, high-quality finished product. These rods combine the strength of steel for ease of installation and long-lasting corrosion resistance.

Also known as: 782856306221, 615889, CAD615889

Features & Benefits

  • Pigtails are connected with an exothermic Cadweld connection to rod
  • 99.9% pure electrolytic copper coating
  • Manufactured in an ISO-registered manufacturing facility
  • Rods have a high carbon steel core and tip that provide superior strength when driving

Specifications

Standards: California Proposition 65, Build America Buy America Compliant
Allowable Gauge Range: 6
Material: Copper-Bonded Steel
Standards: California Proposition 65, Build America Buy America Compliant
Material: Copper-Bonded Steel
Allowable Gauge Range: 6