Protective Cover, PVC, Flanged, 0.9" dia, 8'

Item #: 0891648

Cat #: LPP74718

UPC: 782856574637

$ 121.58 EA
Company wide:
0 in stock
Documents & Guides
For use where stranded cables are subject to displacement or damage. Protective Cable Cover, PVC, Flanged, 0.9" dia, 8' (22.9 mm dia, 2438 mm).

Overview

For use where stranded cables are subject to displacement or damage. Protective Cable Cover, PVC, Flanged, 0.9" dia, 8' (22.9 mm dia, 2438 mm).

For use where stranded cables are subject to displacement or damage.

Also known as: 782856574637, LPP74718, CADLPP74718

Features & Benefits

  • For use where stranded cables are subject to displacement or damage
  • Multiple sections can overlap to create longer lengths

Specifications

Height: 1 in
Material: Polyethylene
Width: 2.625
Standards: Build America Buy America Compliant
Height: 1 in
Width: 2.625
Material: Polyethylene
Standards: Build America Buy America Compliant