PROTECTOR GALV STEEL

Item #: 0891636

Cat #: LPP745

UPC: 782856433781

$ 427.23 EA
Company wide:
0 in stock
Documents & Guides
PROTECTOR GALV STEEL

Overview

PROTECTOR GALV STEEL

Protect stranded cables from displacement and damage with this galvanized steel conductor protector designed for reliable lightning protection applications. Built from hot-dip galvanized steel for long-lasting durability and corrosion resistance, it includes four single-hole straps for secure installation. Suitable for 150 mm² stranded and 250 kcmil stranded conductors.

Also known as: 782856433781, LPP745, CADLPP745

Features & Benefits

  • For use where stranded cables are subject to displacement or damage
  • Includes four single hole straps

Specifications

Diameter: 0.750 in
Material: Steel
Height: 8.750 in
Width: 2.060 in
Depth: 2.440 in
Finish: Hot Dipped Galvanized
Diameter: 0.750 in
Height: 8.750 in
Depth: 2.440 in
Material: Steel
Width: 2.060 in
Finish: Hot Dipped Galvanized