2 Kva Buck Boost Transformer 1ph 120x240-16/32v

Item #: 0891635

Cat #: S10N06P02P

UPC: 786680073618

$ 1234.20 EA
Company wide:
0 in stock
Documents & Guides
2 Kva Buck Boost Transformer 1ph 120x240-16/32v

Overview

2 Kva Buck Boost Transformer 1ph 120x240-16/32v
Also known as: 786680073618, S10N06P02P, CUTS10N06P02P

Specifications

Volt Amps: 2kVA
Type: Buck - Boost, Transformer
Phase: 1
Primary Voltage: 120/240
Volt Amps: 2kVA
Phase: 1
Type: Buck - Boost, Transformer
Primary Voltage: 120/240