This product has been discontinued.

Mercury Vapor Lamp, BT56, 1000W, Coated
Item #: 0891623
Cat #: H36GW-1000/DX
UPC: 046135693311
Call for price
Company wide:
0
in stock
Discontinued
Documents & Guides
Mercury Vapor Lamp, 1000 Watt, 120 Volt, Bulb: BT56 (Bulbous Tubular), Base: Mogul Screw (E39), Lumens: 56000, CRI: 45, Color Temperature: 4000K, Lamp Finish: Coated, ANSI Code: H36, Standard Case Qty: 6 *Sylvania Part # 69331*
Overview
Mercury Vapor Lamp, 1000 Watt, 120 Volt, Bulb: BT56 (Bulbous Tubular), Base: Mogul Screw (E39), Lumens: 56000, CRI: 45, Color Temperature: 4000K, Lamp Finish: Coated, ANSI Code: H36, Standard Case Qty: 6 *Sylvania Part # 69331*
Also known as: 046135693311, H36GW-1000/DX, SYLH36GW1000DX
Specifications
| Color Temperature: | 4000 (Cool White) |
| Base: | Mogul Screw (E39) |
| Type: | Mercury Vapor |
| Color Rendering Index (CRI): | 45 |
| Wattage: | 1000 |
| Lumens: | 58000 |
| ANSI Code: | H36 |
| Light Technology: | HID |
| Color Temperature: | 4000 (Cool White) |
| Type: | Mercury Vapor |
| Wattage: | 1000 |
| ANSI Code: | H36 |
| Base: | Mogul Screw (E39) |
| Color Rendering Index (CRI): | 45 |
| Lumens: | 58000 |
| Light Technology: | HID |