Smoke Alarm with Horn & Strobe, 120VAC, Wire-In, Battery Backup

Item #: 0891622
Cat #: 7010BSL
UPC: 029054121042
Call for price
Company wide:
0 in stock
Documents & Guides
Smoke Alarm with Horn & Strobe, Smoke Photoelectric Sensor, 120V AC, Wire-In, Size: 4" High, 5.0" Wide, Color: White. Includes: AAA Battery Backup. 177 candela Xenon strobe, 85dB at 10 feet alarm

Overview

Smoke Alarm with Horn & Strobe, Smoke Photoelectric Sensor, 120V AC, Wire-In, Size: 4" High, 5.0" Wide, Color: White. Includes: AAA Battery Backup. 177 candela Xenon strobe, 85dB at 10 feet alarm
The BRK Brands, Inc. Model Number 7010BSL is a wire-in, 120V AC 60Hz single and/or multiple station photoelectric smoke alarm with integrated 177 candela strobe light specifically designed for residential and institutional applications including sleeping rooms of hospitals, hotels, motels, dormitories and other multifamily dwellings as defined in standard NFPA 101. Model 7010BSL complies with UL217, UL1971, CSFM, NFPA 72, HUD, FHA and other agencies that model their codes after the above agencies. They meet building codes where AC with battery backup, silence, photoelectric smoke alarms are required. The alarms are interconnectable with up to 18 devices, of which 12 can be smoke alarms. The BRK 7010BSL alarms feature a photoelectric smoke sensing chamber, an integrated 177 candela strobe light, an 85dB horn and AAA battery back-up for alarm. The Strobe Light is designed to provide deaf & hard of hearing individuals with a visual warning of a fire. The Smart Strobe has separate flash patterns for smoke/ heat and carbon monoxide dangers (when connected to a First Alert CO alarm). This helps a hearing impaired person better distinguish the danger present. The 177 candela Xenon strobe meets UL 1971 requirements and flashes at a rate of an average of 60 times a minute. This alarm features two latching features and two silence features. Alarm Latch: Easily identifies initiating alarm even after alarm condition has subsided. Low Battery Latch: Identifies which unit is in low battery condition by blinking the green power light. Low Battery Silence: Temporarily silence the low battery chirp for up to eight hours. Alarm Silence: Silence alarm for several minutes. Optipath 360 technology provides 360 degrees of direct access to the smoke sensing chamber. Replace battery without removing alarm from ceiling. Other Contractor preferred features include a dust cover, keyhole slots in the mounting bracket eliminate the need to remove the electrical box screws for installation, two locking features and a “Quick-Connect” wiring harness.
Also known as: 029054121042, 7010BSL, BRK7010BSL

Specifications

Volts AC: 120
Mounting: Surface
Color: White
Volts AC: 120
Color: White
Mounting: Surface

Customer Reviews

No reviews for this product
(0)