Prefabricated Bonding Assembly, LPC122

Item #: 0891594

Cat #: LPP691

UPC: 782856433712

$ 247.84 EA
Company wide:
0 in stock
Documents & Guides
CAD LPP691 REBAR BONDING ASSY

Overview

CAD LPP691 REBAR BONDING ASSY

Prefabricated assembly includes rebar with an exothermic weld to copper conductor.

Also known as: 782856433712, LPP691, CADLPP691

Features & Benefits

  • Prefabricated assembly includes rebar with an exothermic weld to copper conductor
  • Wire tie or weld rebar to construction steel before pouring concrete and route conductor pigtail to down lead or ground lead location

Specifications

Material: Copper
Length: 18 in
Weight: 2.190 lb
Material: Copper
Weight: 2.190 lb
Length: 18 in