Non-Metallic Liquidtight, 3/8", Gray, 1000' Reel

Item #: 0891566

Cat #: 38NMFX1000

UPC: 714118397081

$ 0.85 FT
Company wide:
0 in stock
Documents & Guides
3/8" Diameter, Liquidtight, Non-Metallic, UL Listed for Outdoor Use & Sunlight Resistant, Color: Gray. 1000 feet Reel.

Overview

3/8" Diameter, Liquidtight, Non-Metallic, UL Listed for Outdoor Use & Sunlight Resistant, Color: Gray. 1000 feet Reel.
Also known as: 714118397081, 38NMFX1000

Specifications

Length: 1000 ft
Color: Gray
Diameter: 3/8 in
Type: LFNC-B
Length: 1000 ft
Diameter: 3/8 in
Color: Gray
Type: LFNC-B