CU BONDED GR, PTD, 5/8 X 8' WITH UPC

Item #: 0891517

Cat #: 615880UPC

UPC: 782856331506

Call for price
Company wide:
0 in stock
Documents & Guides
Copper-Bonded Ground Rod, Pointed, 5/8" dia, 8', 10 mil Plating, 6.8 lb

Overview

Copper-Bonded Ground Rod, Pointed, 5/8" dia, 8', 10 mil Plating, 6.8 lb

nVent ERICO copper bonded rods combine the strength of steel for ease of installation with molecularly bonded copper for long lasting corrosion resistance.

Also known as: 782856331506, 615880UPC, CAD615880UPC

Specifications

Standards: California Proposition 65
Material: Copper-Bonded Steel
Weight: 6.800 lb
Standards: California Proposition 65
Weight: 6.800 lb
Material: Copper-Bonded Steel

Customer Reviews

No reviews for this product
(0)