Copper-Bonded Ground Rod, Pointed, 5/8" dia, 5', 10 mil Plating, 4.2 lb

Item #: 0891495

Cat #: 585CGR

UPC: 782856306078

$ 31.69 EA
Company wide:
0 in stock
Documents & Guides
nVent ERICO copper bonded rods combine the strength of steel for ease of installation with molecularly bonded copper for long lasting corrosion resistance. 5/8" dia, 1.5m, 10 mil, 1.92 kg.

Overview

nVent ERICO copper bonded rods combine the strength of steel for ease of installation with molecularly bonded copper for long lasting corrosion resistance. 5/8" dia, 1.5m, 10 mil, 1.92 kg.

nVent ERICO copper bonded rods combine the strength of steel for ease of installation with molecularly bonded copper for long lasting corrosion resistance.

Also known as: 782856306078, 585CGR

Features & Benefits

  • UL logo and control number where applicable stamped on each rod for easy inspection after installation
  • Minimum copper coating of 10 mils on rods listed to UL® 467
  • 99.9% pure electrolytic copper coating
  • Rods have a high carbon steel core and tip that provide superior strength when driving
  • Copper coating will not crack when bent or tear when driven
  • nVent ERICO name, length, diameter and part number is roll-stamped within 12" (304,8 mm) of chamfered end
  • Molecular bond to nickel-sealed high strength steel core

Specifications

Weight: 4.200 lb
Standards: California Proposition 65
Material: Copper-Bonded Steel
Weight: 4.200 lb
Material: Copper-Bonded Steel
Standards: California Proposition 65