Vapor Tight Utility Light (Pendant Mount)

Item #: 0891473
Cat #: VP150I M12
UPC: 745973817698
Call for price
Company wide:
0 in stock
Vapor Tight Utility Light (Pendant Mount), 150W A19/A21 Incandescent, 120V, 3/4" Threaded Knockouts, Color: Gray ***Lamp Not Included*** ***Discontinued*** See substitute#0932494

Overview

Vapor Tight Utility Light (Pendant Mount), 150W A19/A21 Incandescent, 120V, 3/4" Threaded Knockouts, Color: Gray ***Lamp Not Included*** ***Discontinued*** See substitute#0932494
Also known as: 745973817698, VP150I M12, LITVP150I, pit light

Specifications

Volts AC: 120
Color: Gray
Wattage: 150
Material: Aluminum
Light Technology: Fluorescent
Volts AC: 120
Wattage: 150
Light Technology: Fluorescent
Color: Gray
Material: Aluminum

Customer Reviews

No reviews for this product
(0)