
Copper-Bonded Ground Rod, Pointed, 5/8" dia, 10', 10 mil Plating, 8.4 lb
Item #: 0891460
Cat #: 615800UPC
UPC: 782856331490
Call for price
Company wide:
0
in stock
Documents & Guides
CAD 615800UPC ROD GRD 5/8X10
Overview
CAD 615800UPC ROD GRD 5/8X10
nVent ERICO copper bonded rods combine the strength of steel for ease of installation with molecularly bonded copper for long lasting corrosion resistance.
Also known as: 782856331490, 615800UPC, CAD615800UPC
Features & Benefits
- UL logo and control number where applicable stamped on each rod for easy inspection after installation
- Molecular bond to nickel-sealed high strength steel core
Specifications
| Standards: | California Proposition 65 |
| Material: | Copper-Bonded Steel |
| Weight: | 8.400 lb |
| Standards: | California Proposition 65 |
| Weight: | 8.400 lb |
| Material: | Copper-Bonded Steel |