Rigid Strut Strap, 2", Material: Aluminum

Item #: 0891444

Cat #: 702-2-AL

UPC: 616013141113

$ 22.47 EA
Company wide:
50 in stock
Documents & Guides
Rigid Strut Strap, Diameter: 2 Inch, Material: Aluminum, For Use With Rigid/IMC Conduit

Overview

Rigid Strut Strap, Diameter: 2 Inch, Material: Aluminum, For Use With Rigid/IMC Conduit
Also known as: 616013141113, 702-2-AL, SUP7022AL

Specifications

Diameter: 2 in
Material: Aluminum
Diameter: 2 in
Material: Aluminum