BUSS 170M1362 FUSE 32A 690V 000/80

Item #: 0891431

Cat #: 170M1362

UPC: 051712216630

$ 225.80 EA
Company wide:
0 in stock
Documents & Guides
BUS 170M1362 FUSE 32A 690V 00

Overview

BUS 170M1362 FUSE 32A 690V 00
Also known as: 051712216630, 170M1362, BUS170M1362

Specifications

Type: Square Body
Type: Square Body