Starter, 27A, Size 1, 3P, Electronic Overload, 120VAC Coil, Open

Item #: 0891421

Cat #: AN19DN0A5E020

UPC: 786685417660

$ 761.26 EA
Company wide:
26 in stock
27 Amp, NEMA Size 1, Non-reversing Starter, Freedom, 600V Rated, 3-Phase Magnetic, Electronic Overload Relay, Full Load Amp Range: 4 - 20A, 120 VAC/ 60 Hz - 110 VAC/ 50 Hz Coil.

Overview

27 Amp, NEMA Size 1, Non-reversing Starter, Freedom, 600V Rated, 3-Phase Magnetic, Electronic Overload Relay, Full Load Amp Range: 4 - 20A, 120 VAC/ 60 Hz - 110 VAC/ 50 Hz Coil.

Freedom Series starters and contactors feature a compact, space-saving design, using state-of-the-art technology and the latest in high strength, impact and temperature resistant insulating materials.

Also known as: 786685417660, AN19DN0A5E020, CUTAN19DN0A5E020

Specifications

Volts AC Control: 120
Family / Style: Freedom
Phase: 3
Type: Electronic Overload, NEMA, Starter, Open, Non-Reversing
Poles: 3
Size: 1
Mounting: Surface
Amps: 27
Volts AC: 600
Amps Range: 4 - 20
Volts AC Control: 120
Phase: 3
Poles: 3
Mounting: Surface
Volts AC: 600
Family / Style: Freedom
Type: Electronic Overload, NEMA, Starter, Open, Non-Reversing
Size: 1
Amps: 27
Amps Range: 4 - 20