Copper-Bonded Ground Rod, One Pigtail, 3/8" dia, 5', 5 mil Plating

Item #: 0891395

Cat #: 6138529

UPC: 782856382423

$ 59.34 EA
Company wide:
0 in stock
Documents & Guides
Earthing, grounding, customizable solution, . 3/8" x 5' copper-bonded ground rod with 18' of #10 CW Conductor.

Overview

Earthing, grounding, customizable solution, . 3/8" x 5' copper-bonded ground rod with 18' of #10 CW Conductor.

The Copper-Bonded Ground Rod, One Pigtail are manufactured to provide a consistent, high-quality finished product. These rods combine the strength of steel for ease of installation and long-lasting corrosion resistance.

Also known as: 782856382423, 6138529, CAD6138529

Features & Benefits

  • Pigtails are connected with an exothermic Cadweld connection to rod
  • 99.9% pure electrolytic copper coating
  • Manufactured in an ISO-registered manufacturing facility
  • Rods have a high carbon steel core and tip that provide superior strength when driving

Specifications

Standards: California Proposition 65
Allowable Gauge Range: 10
Material: Copper-Bonded Steel
Standards: California Proposition 65
Material: Copper-Bonded Steel
Allowable Gauge Range: 10