Pulse Start Lamp

Item #: 0891390

Cat #: MP 450W/BU/UVS/PS/740

UPC:

Call for price
Company wide:
0 in stock
Documents & Guides
VEN MP 450W/BU/UVS/PS/740

Overview

VEN MP 450W/BU/UVS/PS/740
Also known as: MP 450W/BU/UVS/PS/740, VENMP450WBUUVSPS74

Specifications

Shape: ED37 (Elliptical Dimple)
Wattage: 450
Color Temperature: 4000 (Cool White)
ANSI Code: M144/E
Lumens: 47000
Volts AC: 135
Color Rendering Index (CRI): 68
Light Technology: HID
Base: Mogul Extended Screw (EX39)
Shape: ED37 (Elliptical Dimple)
Color Temperature: 4000 (Cool White)
Lumens: 47000
Color Rendering Index (CRI): 68
Base: Mogul Extended Screw (EX39)
Wattage: 450
ANSI Code: M144/E
Volts AC: 135
Light Technology: HID

Customer Reviews

No reviews for this product
(0)