Power Supply Charger

Item #: 0891383

Cat #: AL300ULX

UPC:

$ 287.28 EA
Company wide:
0 in stock
AL300ULX Power Supply Charger, Single Class 2 Output, 12/24VDC @ 2.5A, 115VAC, BC300 Enclosure

Overview

AL300ULX Power Supply Charger, Single Class 2 Output, 12/24VDC @ 2.5A, 115VAC, BC300 Enclosure

AL300ULX is a power supply/charger that converts a 115VAC/60Hz input into a single 12VDC or 24VDC Class 2 Rated power limited output.

Also known as: AL300ULX, ALXAL300ULX

Specifications

Mounting: Surface, Wall
Volts AC: 115
Type: DC Power Supply / Charger
Mounting: Surface, Wall
Type: DC Power Supply / Charger
Volts AC: 115