2P3W, 30A 250V, L6-30R, White Nylon

Item #: 0891372

Cat #: HBL2626

UPC: 783585038933

Company wide:
0 in stock

Overview

KEL HBL2626
Also known as: 783585038933, HBL2626, KELHBL2626

Features & Benefits

  • Backwired terminations for ease of installation
  • #10-32 Multiple drive terminal screws (Slotted, Phillips, Robertson)
  • Mounting screws included

Specifications

Mounting: Screw
Wattage: 7500
Amps: 30
Color: White
NEMA Configuration: L6-30R
Mounting: Screw
Amps: 30
NEMA Configuration: L6-30R
Wattage: 7500
Color: White