SCE SCE-ELMFK4 KIT, EL MOUNTING

Item #: 0891346

Cat #: SCEELMFK4

UPC:

$ 22.73 EA
Company wide:
0 in stock
Documents & Guides
SCE SCE-ELMFK4 KIT, EL MOUNTING

Overview

SCE SCE-ELMFK4 KIT, EL MOUNTING
Also known as: SCEELMFK4, SAGSCEELMFK4

Specifications

Width: 3 in
Height: 5 in
Depth: 1.250 in
Width: 3 in
Depth: 1.250 in
Height: 5 in