Industrial Stack Bonding Lug, Brass, Lead Covered

Item #: 0891313

Cat #: LPLC451

UPC: 782856432937

$ 328.90 EA
Company wide:
0 in stock
Documents & Guides
Industrial Stack Bonding Lug, Brass, Lead Covered

Overview

Industrial Stack Bonding Lug, Brass, Lead Covered

Cast lug for bonding conductors to structural features.

Also known as: 782856432937, LPLC451, CADLPLC451

Features & Benefits

  • Cast lug for bonding conductors to structural features

Specifications

Material: Brass
Standards: California Proposition 65
Depth: 0.687 in
Width: 2.125
Finish: Lead Covered
Material: Brass
Depth: 0.687 in
Finish: Lead Covered
Standards: California Proposition 65
Width: 2.125